Iberville - CIFDC-3/4 - 2"x3/4" Hub Size, 2-5/8" Deep Iberville® FDC Boxes (Cast Aluminum)

CAD$30.91

Product code: IBVFDC34

Manufacturer: T&B

Brand: Iberville

Part Number: CIFDC-3/4

  In Stock in Gescan

Details

Single Gang FDC Box, Cubic Inches 22.5, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 2-5/8 Inches, Hub Size 3/4 Inch, Aluminum, 2 Outlets and 2 Lugs

UPC 622538813596
UNSPSC 39121305
Certifications CSA Certified, RoHS compliant
Material Cast Aluminum
Height 4 5/16 Inch
Length 4.311 Inch
Width 2-13/16 Inch
Specification  Detailed Specifications