Iberville - CIFS-1G-1 - 1"x1" Hub Size, 1-7/8" Deep Iberville® FS Box (Cast Aluminum)

CAD$26.31

Product code: IBVFS1G1

Manufacturer: T&B

Brand: Iberville

Part Number: CIFS-1G-1

  In Stock in Gescan

Details

Single Gang FS Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 1 Inch, Aluminum, 3 Lugs

UPC 622538813039
UNSPSC 39121305
Certifications CSA Certified, RoHS Compliant
Application(how its used) FS device boxes are installed in applications that require a rugged unit to accept wiring devices, switches, electronic components and terminal blocks
Material Cast Aluminum
Length 4.311 Inch
Volume 14.0 Cu.In.
Width 2.811 Inch
Specification  Detailed Specifications