Iberville - CIFS-1G-1/2 - 1x1/2" Hub Size, 1-7/8" Deep Iberville® FS Box (Cast Aluminum)

CAD$24.02

Product code: IBVFS1G12

Manufacturer: T&B

Brand: Iberville

Part Number: CIFS-1G-1/2

  In Stock in Gescan

Details

Single Gang FS Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 3 Lugs

UPC 622538813015
Color Silver
UNSPSC 39121305
Certifications CSA Certified, RoHS Compliant
Application(how its used) FS device boxes are installed in applications that require a rugged unit to accept wiring devices, switches, electronic components and terminal blocks
Material Cast Aluminum
Height 4-5/16 Inch
Length 4.311 Inch
Volume 14.0 Cu.In.
Width 2-13/16 Inch
Specification  Detailed Specifications