Iberville - CIFSC-1G-1/2 - 2" x 1/2" Hub Size 1-Gang FS Series 1-7/8" Deep Metallic Box, Cast Aluminum

CAD$26.31

Product code: IBVFSC1G12

Manufacturer: T&B

Brand: Iberville

Part Number: CIFSC-1G-1/2

  In Stock in Gescan

Details

Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 1/2 Inch, Aluminum, 4 Lugs, 2 Hubs.

UPC 622538813312
Color Aluminum
UNSPSC 39121305
Certifications CSA Certified, RoHS Compliant
Application(how its used) FS device boxes are installed in applications that require a rugged unit to accept wiring devices, switches, electronic components and terminal blocks
Material Cast Aluminum
Height 4-5/16 Inch
Length 4.311 Inch
Width 2-13/16 Inch
Specification  Detailed Specifications