Iberville - CIFSU-1/2 - 2"x1/2" Hub Size, 2-3/8" Deep Iberville® Universal FSU Box - (Cast Aluminum)

CAD$23.47

Product code: IBVFSU12

Manufacturer: T&B

Brand: Iberville

Part Number: CIFSU-1/2

  In Stock in Gescan

Details

Universal FSU Box, 18.5 Cubic Inches, Length 4-5/16 Inches, Width 2-3/4 Inches, Depth 2-3/8 Inches, Hub Size 1/2 Inch, Aluminum, 2 Lugs

UPC 622538813244
UNSPSC 39121305
Certifications CSA Certified, RoHS Compliant
Material Cast Aluminum
Height 4-5/16 Inch
Length 4.311 Inch
Volume 18.5 Cu.In.
Width 2-3/4 Inch
Specification  Detailed Specifications