Iberville - CIFSU-3/4 - 2-3/8" Deep, 2"x3/4" Iberville® Universal FSU Boxes - (Cast Aluminum)

CAD$24.51

Product code: IBVFSU34

Manufacturer: T&B

Brand: Iberville

Part Number: CIFSU-3/4

  In Stock in Gescan

Details

Universal FSU Box, 18.5 Cubic Inches, Length 4-5/16 Inches, Width 2-3/4 Inches, Depth 2-3/8 Inches, Hub Size 3/4 Inch, Aluminum, 2 Lugs

UPC 622538813251
UNSPSC 39121305
Certifications CSA Certified, cULus Listed, UL listed
Material Cast Aluminum
Height 4-5/16 Inch
Length 4.311 Inch
Volume 18.5 Cu.In.
Width 2-3/4 Inch
Specification  Detailed Specifications