Iberville - S400CN - 1/2" Red Dot® FS Series 2-Gang Outlet Box, Cast Aluminum

CAD$26.64

Product code: IBVS400CN

Manufacturer: T&B

Brand: Iberville

Part Number: S400CN

  In Stock in Gescan

Details

Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, Top, Bottom, and Back One Each, with Ground Screw

UPC 042269337602
Color Silver
Special Features Aluminum lacquer
Certifications CSA certified, UL listed
Application(how its used) FS device boxes provide spacious accessible wiring chambers that are a convenient location to maintain or change a system; pull conductors; make splices or branch conduits
Material Cast Aluminum
Length 115.8 Inch
Volume 31.8 cu. in.
Width 117.5 Inch
Specification  Detailed Specifications