Arlington - 61HW - 1-Gang Arlington Oversize Base/Horizontal Low Profile IN-and-OUT™ Cover, White

CAD$12.72

Product code: ARL61HW

Manufacturer: Arlington

Part Number: 61HW

  In Stock in Gescan

Details

Description: Low Profile IN-AND-OUT™ Covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use extraduty cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Low profile when not in use – weatherproof-while-in-use • IN position provides a sealed box to keep bugs out • Extends quickly and easily into the OUT position to accommodate a plug • Fits over all boxes or openings in new or existing projects • The 61 Series has an installed, oversized base for large openings or a 3.5” round outlet box • Installed gaskets • Install option: Cover is removable for easier device installation • Vertical and horizontal styles

UPC 018997006850
Color White
Specification  Detailed Specifications