Iberville - BC1104-LRW - 2-1/2" Deep, Gangable 3"x2" Iberville® Loomex Rework Device Box, Rework Gang

CAD$11.64

Product code: BOX1104LRW

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LRW

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Flush ears. Clamps for nonmetallic sheathed cable or armoured cable and spring mounting device for installation in finished walls.

UPC 622538414403
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications