Giantech - SF-4 - Giantech Four Gang Vapour Barrier Bag, Soft

CAD$1.09

Product code: GIASF4

Manufacturer: Giantech

Part Number: SF-4

  In Stock in Gescan

Details

Vapour barriers are used to cover electrical boxes, lighting fixtures and exhaust fans to prevent condensation. They are necessary for home constructions, and for air tight insulations.

UPC 624123000442
Color Clear
Material Plastic
Height 3"
Length 12"
Width 9"
Specification  Detailed Specifications