Hoffman Engineering Company - CSD302410 - 30" x 24" x 10" CONCEPT Type 4 and 12 Single-Door Wall-Mount Enclosure -, ANSI 61 Gray

CAD$675.44

Product code: HOFCSD302410

Manufacturer: Hoffman Engineering Company

Part Number: CSD302410

  In Stock in Gescan

Details

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. SPECIFICATIONS: - 16 or 14 gauge steel - Seams continuously welded and ground smooth - Corner-formed doors - Simple easy-to-remove and install hinge pins with built-in captivation clip - High-torque threadless studs and fasteners on door - Minimum-width body flange provides maximum door opening (210 degrees) - Door opens 210 degrees - External formed body flange - Panel mounting studs fit optional Concept panels and other accessories - Mounting holes in back of body for optional external wall-mount brackets - Removable door with hidden hinges for clean, aesthetic appearance - Seamless foam-in-place gasket - Quarter-turn slotted latch(es) - Door alignment device on doors wider than 30 in. - Four hinges on 60in.-high enclosures - Grounding stud on body; bonding provision on door - Provisions on door for optional high-impact thermoplastic data pocket - Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers - Installation instructions provided - Three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch
UPC 783510375294
Color Gray
Specification  Detailed Specifications