Arlington - FBS1423 - 2-3/8" Arlington New Construction Steel Box, Silver

CAD$12.69

Product code: ARLFBS1423

Manufacturer: Arlington

Part Number: FBS1423

  In Stock in Gescan

Details

Description: Steel ONE-BOX™ Designed for new construction or retrofit, side-mounts to a joist for a super secure, fan-rated installation - with no wobble. 2-3/8” Box Depth / 23.0 Cu. In. FEATURES AND BENEFITS • Fast, easy installation. • Tabs for 1/2” positioning • Installation screws ship captive • Installed NM cable connector • Two # 10 thread holes, including screws for fan • Two # 8 thread holes, including screws for fixtures. • UL rated 70 lb. fan/fixture; cUL rated 50 lb. fan/fixture

UPC 01899776190
Color Silver
Material Steel
Height 2.375 in
Length 4.250 in
Volume 23.0 Cu. In.
Width 3.572 in
Specification  Detailed Specifications