Arlington - FBS415 - 1-1/2" Arlington Steel Octagonal Fan & Fixture Joist Mounting Box, Metallic

CAD$8.06

Product code: ARLFBS415

Manufacturer: Arlington

Part Number: FBS415

  In Stock in Gescan

Details

Description: Steel, Octagonal Fan & Fixture Joist Mounting Boxes Ceiling fan/fixture boxes mount directly to a joist for a super-secure installation. Two styles. Ships readyto-install. For new work only FEATURES AND BENEFITS • No loose parts to misplace, totally self-contained! • Combination hex/Phillips head screws for easy installation with power screwdrivers. • FBS415/FBS420 are UL rated: 70 lb. fan, 200 lb. fixture; CSA rated: 50 lb. fan/fixture • FBS415S/FBS420S are UL rated: 70 lb. fan/fixture; CSA rated: 50 lb. fan/fixture

UPC 018997752048
Material Steel
Height 1.500 in
Length 4.250 in
Width 3.572 in
Specification  Detailed Specifications