View as
  1. Erico - MPLS
    Product Code: ERIMPLS

    1-Gang CADDY® Low Voltage Mounting Plate with Screws. KEY FEATURES AND BENEFITS: • Provides positive support with locking screws • Makes wire "fishing" easier • Install with a drywall saw and screwdriver • Eliminates the need for an electrical box when installing low voltage Class 2 wiring

    Learn More

      In Stock in Gescan

    CAD$3.00
  2. Erico - TSGB16
    Product Code: ERITSGB16

    The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the face or on the insi...

    Learn More

      In Stock in Gescan

    CAD$4.47
  3. Erico - 512TC
    Product Code: ERI512TC

    T-Grid Box Hanger, 24" T-Grid Span

    Learn More

      In Stock in Gescan

    CAD$13.13
  4. Erico - 512HDTC
    Product Code: ERI512HDTC

    Heavy Duty T-Grid Box Hanger, Mounting Clip

    Learn More

      In Stock in Gescan

    CAD$11.25
  5. Erico - MPLS2
    Product Code: ERIMPLS2

    Description: Low Voltage Mounting Plate with Screws Features: • Provides positive support with locking screws • Makes wire "fishing" easier • Install with a drywall saw and screwdriver • Eliminates the need for an electrical box when installing low voltage Class 2 wiring

    Learn More

      In Stock in Gescan

    CAD$4.03
  6. Arlington - FBRS4200R
    Product Code: ARLFBRS4200R

    Description: Arlington Fan/Fixture Box with Adjustable Bracket Arlington’s extra heavy-duty, plated steel fan/fixture box now has higher weight ratings... 150 lbs for fixtures • 70 lbs for fans when installed on joists spaced 16" on center; 70 lbs for either a fan or fixture on joists spaced 24" on-center. Our FBRS4200R features a ful...

    Learn More

      In Stock in Gescan

    CAD$17.93
  7. Erico - TSGB24
    Product Code: ERITSGB24

    The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the face or on the ins...

    Learn More

      In Stock in Gescan

    CAD$5.95
  8. T&B - CI820-DX
    Product Code: IBV820DX

    Device box support suitable for all device boxes incorporating mounting ears.

    Learn More

      In Stock in Gescan

    CAD$0.54
  9. T&B - CI1060
    Product Code: BOX1060

    Bar hanger 16 inches legth. Grooved for box ears.

    Learn More

      In Stock in Gescan

    CAD$2.28
  10. T&B - CILRW
    Product Code: BOXLRW

    Rework support bracket for installing CI-1104 Series of boxes with ears, in closed wall rework applications. Complete with an 8-32 x 1-1/2 screw.

    Learn More

      In Stock in Gescan

    CAD$3.43
  11. Erico - RBS16
    Product Code: ERIRBS16

    PRODUCT DETAILS • Mounts up to three 4" or 4 11/16" 25 boxes / plaster rings 16" bracket • Eliminates the need for an electrical box on low voltage applications. Supports electrical boxes, plaster rings or low voltage devices from one bracket.

    Learn More

      In Stock in Gescan

    CAD$5.32
  12. T&B - SSF-SG16A
    Product Code: TABSSFSG16A

    Screw-Gun Adjustable Box Bracket, Box Depth 1-1/2 Inch or 2-1/8 Inch, Stud Spacing 11 Inches - 18 Inches, Galvanized Finish

    Learn More

      In Stock in Gescan

    CAD$5.89
  13. Ipex - BP66CSW
    Product Code: SCEBP66CSW

      In Stock in Gescan

    CAD$9.05
  14. Ipex - BP1616CSW
    Product Code: SCEBP1616CSW

    IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using. Pan Head #10 X 1/2" thread forming screws.

    Learn More

      In Stock in Gescan

    CAD$26.24
  15. Hoffman Engineering Company - A48P36
    Product Code: HOFA48P36

    Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with al...

    Learn More

      In Stock in Gescan

    CAD$345.55
  16. Ipex - BP1414CSW
    Product Code: SCEBP1414CSW

    IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using. Pan Head #10 X 1/2" thread forming screws.

    Learn More

      In Stock in Gescan

    CAD$21.73
  17. Hoffman Engineering Company - A24P20SS6
    Product Code: HOFA24P20SS6

    Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all...

    Learn More

     Available from Manufacturer

    CAD$292.57
  18. T&B - CIHVP
    Product Code: IBVCIHVP

    CIHVP High voltage partition to be used with 347 V boxes (CI1204 series) when ganged.

    Learn More

     Available from Manufacturer

    CAD$4.59
  19. Hoffman Engineering Company - CP2416
    Product Code: HOFCP2416

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

      In Stock in Gescan

    CAD$80.55
  20. Hoffman Engineering Company - A24P24SS6
    Product Code: HOFA24P24SS6

    Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with al...

    Learn More

     Available from Manufacturer

    CAD$340.73
  21. T&B - BCBK-20
    Product Code: IBVBCBK20

    Make mounting quick and simple with the BCBK-20 bracket. The only support on the market made especially for octagonal boxes. Application • For octagonal boxes mounted in ceilings with metal furring channels • Distance between furring channels: 14 to 18 in. • Supports lighting fixtures up to 50 lb. • Installed with #6 or #8 metal screws, 3/8...

    Learn More

      In Stock in Gescan

    CAD$4.49
  22. Erico - TSRBS1625
    Product Code: ERITSRBS1625

    The TSRBS1625 Telescoping Box Support, part of the CADDY® line of fasteners from ERICO, is ideal for supporting and positioning 4” square and 4-11/16” electrical boxes and mud rings. A unique, open design allows boxes to be positioned anywhere inside the opening of the TSRBS1625. For added convenience, boxes can be installed off-site and then ...

    Learn More

      In Stock in Gescan

    CAD$8.17
  23. T&B - BCBK-01
    Product Code: IBVBCBK01

    Adjustable hanger for wood stud. 15.5 inches length x 2.5 inche height.

    Learn More

      In Stock in Gescan

    CAD$7.35
  24. T&B - SSF-SG24A
    Product Code: TABSSFSG24A

    Screw-Gun Adjustable Box Bracket, Box Depth 1-1/2 Inch or 2-1/8 Inch, Stud Spacing 17 Inches - 26 Inches, Galvanized Finish

    Learn More

      In Stock in Gescan

    CAD$7.85
View as