Arlington - FBRS4200R - 2" Arlington Fan/Fixture Box with Adjustable Bracket, White

CAD$32.09

Product code: ARLFBRS4200R

Manufacturer: Arlington

Part Number: FBRS4200R

  In Stock in Gescan

Details

Description: Arlington Fan/Fixture Box with Adjustable Bracket Arlington’s extra heavy-duty, plated steel fan/fixture box now has higher weight ratings... 150 lbs for fixtures • 70 lbs for fans when installed on joists spaced 16" on center; 70 lbs for either a fan or fixture on joists spaced 24" on-center. Our FBRS4200R features a fully adjustable bracket for installations between joists or rafters spaced from 16 to 24" on center. Bracket ends bite into the wood rafter or joist, holding the fan or fixture securely in place. FEATURES AND BENEFITS • No parts to lose – installation and adjustment screws ship parked in place • Installs quickly and securely between joists or rafters 16” to 24” o.c. • Fan/fixture installation screws are parked...ready for easy fan/fixture bracket installation! • UL rated: 70 lb. fan/90 lb. fixture at 24” o.c. and 70 lb. fan/150 lb. fixture at 16” o.c.; CSA rated: 50 lb. fan/fixture

UPC 018997753151
Color White
UNSPSC 39121316
Material Plated Steel
Diameter 4 in
Height 3.438 in
Length 13.979 in
Width 3.563 in
Specification  Detailed Specifications