Erico - TSGB16 - 11"-18" CADDY® Telescoping Screw Gun Box Bracket

CAD$4.64

Product code: ERITSGB16

Manufacturer: Erico

Part Number: TSGB16

  In Stock in Gescan

Details

The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the face or on the inside of the stud. The brackets feature an improved design with stamped markings to allow convenient identification and bending. The notches and markings enable faster and more precise box and conduit mounting between the studs. Pilot holes allow easy box attachment with only a screwdriver. The box attaches easily with self-tapping screws Part SMS8, low-profile screw, is recommended. Cables and conduit attach to the TSGB brackets with CCS812 conduit support.

KEY FEATURES AND BENEFITS:

• Can mount multiple boxes
• Notched and marked for easy identification and bending
• Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs
• Pilot holes allow easy box attachment with a screwdriver
• Requires only a screw gun to install
• Can be mounted to face or inside of stud
• Adjustable for non-standard stud spacing
• Interlocking tab prevents accidental disassembly
• Unique, one-piece, break apart design
• Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable

UPC 782856476160
UNSPSC 40170000
Special Features SCREW GUN BRACKET,TELESCOPIC 11 TO 18
Certifications cULus approved
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Steel
Specification  Detailed Specifications