Erico - TSGB24 - 17"-26" CADDY® Telescoping Screw Gun Box Bracket

CAD$5.95

Product code: ERITSGB24

Manufacturer: Erico

Part Number: TSGB24

  In Stock in Gescan

Details

The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the
face or on the inside of the stud. The brackets feature an improved design with stamped markings to allow convenient identification and bending. The notches and markings enable faster and more precise box and conduit mounting between the studs. Pilot holes allow easy box attachment with only a screwdriver. The box attaches easily with self-tapping screws Part SMS8, low-profi le screw, is recommended. Cables and conduit attach to the TSGB brackets with CCS812 conduit support.

UPC 78285647624
UNSPSC 40170000
Special Features SCREW GUN BRACKET, TELESCOPIC 17 TO 26
Certifications cULus®
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Steel
Specification  Detailed Specifications