Erico - TSRBS1625 - 16"-24" CADDY® Telescoping Rigid Box Support

CAD$8.17

Product code: ERITSRBS1625

Manufacturer: Erico

Part Number: TSRBS1625

  In Stock in Gescan

Details

The TSRBS1625 Telescoping Box Support, part of the CADDY® line of fasteners from ERICO, is ideal for supporting and positioning 4” square and 4-11/16” electrical boxes and mud rings. A unique, open design allows boxes to be positioned anywhere inside the opening of the TSRBS1625. For added convenience, boxes can be installed off-site and then are fully adjustable to fit varying stud spaces on-site without needing to modify the box location.

The TSRBS1625 is cULus® Pending, can support up to four electrical boxes and
is adjustable from 12” to 25”.

UPC 782856649304
Material Steel
Specification  Detailed Specifications