Hoffman Engineering Company - A48P36 - 45" x 33" Steel Panel for Type 3R, 4, 4X, 12 and 13 Enclosure, White

CAD$345.55

Product code: HOFA48P36

Manufacturer: Hoffman Engineering Company

Part Number: A48P36

  In Stock in Gescan

Details

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

UPC 783510232801
Color White
Application(how its used) Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum
Material Painted Steel
Height 45 Inch
Width 33 Inch