Iberville - BCBK-01 - 15.5"x2.5" Iberville® Adjustable Wood Stud Box Support Bracket

CAD$7.73

Product code: IBVBCBK01

Manufacturer: T&B

Brand: Iberville

Part Number: BCBK-01

  In Stock in Gescan

Details

Adjustable hanger for wood stud. 15.5 inches length x 2.5 inche height.

UPC 622538128904
Material Steel
Height 2.5 in
Length 15.5 in
Specification  Detailed Specifications