Iberville - BCBK-20 - Iberville® Adjustable Box Support for Metal Furring Channel

CAD$4.49

Product code: IBVBCBK20

Manufacturer: T&B

Brand: Iberville

Part Number: BCBK-20

  In Stock in Gescan

Details

Make mounting quick and simple with the BCBK-20 bracket. The only support on the market made especially for octagonal boxes. Application • For octagonal boxes mounted in ceilings with metal furring channels • Distance between furring channels: 14 to 18 in. • Supports lighting fixtures up to 50 lb. • Installed with #6 or #8 metal screws, 3/8 in. with sharp point, 1/2 in. with drill point

UPC 622538130808
Material Steel
Height 1-3/8"
Length 21-1/8"
Width 4-1/2"
Specification  Detailed Specifications