View as
  1. T&B - CIMB-1
    Product Code: BOXMB1

    Low voltage mounting bracket that provides quick installation of low voltage class 2 communication outlets. raised 1/2 inch. Positioning tabs ensure straight installation.

    Learn More

      In Stock in Gescan

    CAD$2.77
  2. Erico - DSI2A
    Product Code: ERIDSI2A

    DSI Old Work Box Mount Features • One-piece, break-apart design is easy to handle • Works on drywall, lathe and plaster; only a drywall saw required

    Learn More

      In Stock in Gescan

    CAD$0.89
  3. Emerson Industrial - KPS150
    Product Code: APPKPS150

    One Hub 1-1/2" 25 Degree Stanchion Mounting Hood Industrial Mercmaster LED Low Profile Luminaire.

    Learn More

     Available from Manufacturer

    CAD$249.58
  4. Emerson Industrial - KPA100
    Product Code: APPKPA100

     Available from Manufacturer

    CAD$70.20
  5. Emerson Industrial - KPAF75
    Product Code: APPKPAF75

     Available from Manufacturer

    CAD$76.66
  6. Emerson Industrial - KPC-100
    Product Code: APPKPC100

    1" Ceiling Mounting Hood for Mercmaster LED Low Profile Luminaire. Five Hubs, Four Close-Up Plugs.

    Learn More

     Available from Manufacturer

    CAD$162.96
  7. Emerson Industrial - KPWB-100
    Product Code: APPKPWB100

    Five Hubs, Four Close-Up Plugs 1.8 (4.0). Wall Mounting Hood for Industrial Mercmaster LED Generation 3 Series Luminaire. Suitable for Use in Wet Locations

    Learn More

     Available from Manufacturer

    CAD$256.96
  8. Emerson Industrial - VCWB75
    Product Code: APPVCWB75

     Available from Manufacturer

    CAD$376.38
  9. Emerson Industrial - KPCH75
    Product Code: APPKPCH75

    One Hub, Rigid Mounting 3/4" Pendant Cone for Industrial Mercmaster LED Low Profile Luminaire.

    Learn More

     Available from Manufacturer

    CAD$306.36
  10. Hoffman Engineering Company - A10106PHC
    Product Code: HOFA10106PHC

    PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable. SPECIFICATIONS: - Non-gl...

    Learn More

      In Stock in Gescan

    CAD$132.44
  11. Hoffman Engineering Company - A40P30
    Product Code: HOFA40P30

    Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum pa...

    Learn More

     Available from Manufacturer

    CAD$251.64
  12. Hoffman Engineering Company - A48P48
    Product Code: HOFA48P48

    Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum pa...

    Learn More

     Available from Manufacturer

    CAD$481.60
  13. Satco - 80-939
    Product Code: SAT80-939

    Mounting Plate/Bar for Commercial Recessed Downlights; 10 inch. PRODUCT FEATURES: - 14"-25"Adjustable arms - Integrated J-box - Rugged construction

    Learn More

     Out of Stock

    CAD$0.00
  14. Satco - 80-938
    Product Code: SAT80-938

    Mounting Plate/Bar for Commercial Recessed Downlights; 8 inch. PRODUCT FEATURES: - 14"-25"Adjustable arms - Integrated J-box - Rugged construction

    Learn More

     Out of Stock

    CAD$0.00
  15. Satco - 80-937
    Product Code: SAT80-937

    Mounting Plate/Bar for Commercial Recessed Downlights; 6 inch. PRODUCT FEATURES: - 14"-25"Adjustable arms - Integrated J-box - Rugged construction

    Learn More

     Out of Stock

    CAD$0.00
  16. Satco - 80-936
    Product Code: SAT80-936

    Mounting Plate/Bar for Commercial Recessed Downlights; 4 inch. PRODUCT FEATURES: - 14"-25"Adjustable arms - Integrated J-box - Rugged construction

    Learn More

     Out of Stock

    CAD$0.00
  17. Hoffman Engineering Company - CP2442
    Product Code: HOFCP2442

    These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs i...

    Learn More

     Available from Manufacturer

    CAD$202.27
  18. ABB - WBF-1
    Product Code: TABWBF1

    Posi-mount low voltage mounting bracket.

    Learn More

     Available from Manufacturer

    CAD$2.56
View as