Arlington - FB442F - 15.5" Arlington Joint Mount Screw-On L-Shaped Vapor Box for Fans and Fixtures, Black

CAD$5.81

Product code: ARLFB442F

Manufacturer: Arlington

Part Number: FB442F

 Out of Stock

Details

Description: Our economical L-shaped fan/fixture boxes mount securely to joist with a shipped-in-place center screw. • Styles for single or double drywall • Vapor barrier in box prevents air infiltration through ceiling or building envelope • NM Cable Connectors and flange with Gasket material already INSTALLED • Fan/fixture bracket installation screws ship captive • UL Ratings: 70 lb fan/200 lb fixture CSA: 50 lb fan or fixture

UPC 018997762207
Color Black
UNSPSC 39111907
Material Non-Conductive Plastic
Height 3.885 in
Width 4.240 in
Specification  Detailed Specifications