Arlington - FL430GC - 4" Arlington CAM-LIGHT™ Box Suspended Ceiling, White

CAD$11.00

Product code: ARLFL430GC

Manufacturer: Arlington

Part Number: FL430GC

  In Stock in Gescan

Details

Description: Arlington’s new CAM-LIGHT™ Box offers a great way to install fixtures, smoke detectors and more, on a suspended ceiling, drywall ceiling or wall. For power or low voltage, the plastic FL430 installs FAST with a 4" hole saw (FL430S with a 4.5" saw), saving time and money! Unlike most multi-piece assemblies CAM- LIGHT BOX is rated for: - Up to 50 lbs on a suspended ceiling or drywall ceiling in combination with a drop wire for support - Up to 10 lbs on a drywall ceiling without a drop wire (not rated for fixtures) - Up to 7 lbs on walls CAM-LIGHT BOX features a drop wire for support; mounting wings for attachment to the ceiling and 1/2" and 3/4" knockouts. • Box rotates in either direction for proper positioning of exit signs or direct lighting • High volume box: 27.0 cubic inch for FL430, 17.0 for the steel FL430S • Box available in non-metallic (FL430) or steel with a paintable white plastic flange (FL430S)

UPC 018997097408
Color White
UNSPSC 39121316
Material Plastic
Diameter 4 in
Height 3.085 in
Width 7.380 in
Specification  Detailed Specifications