Arlington - FR420F - 1/2-1-1/4" Arlington Non-metallic FR Series Device & Fixture Box, Black

CAD$8.02

Product code: ARLFR420F

Manufacturer: Arlington

Part Number: FR420F

 Out of Stock

Details

Description: Arlington Non-metallic FR Series Device & Fixture Box Extra-wide flanges prevent water and air intrusion, no need for gaskets or caulking. Use for mounting coach lights on stucco and/or flat siding. For new construction. FEATURES AND BENEFITS • Converts FAST for use on any cladding system up to 1-7/8”! • Ships pre-assembled, ready for use with 1-3/8” finish or cladding thickness • Easily converts for 5/8” finish thickness by removing back and reinstalling on the opposite side • Add extension ring for 7/8” thickness • Extra-wide flanges help meet the International Energy Conservation Code by creating a protective barrier against air and water infiltration. No gaskets or caulking required. • Large 20 cubic inch volume • Made of high strength polycarbonate • Wall mount – one-piece design for new installations • Up to a 10 lb. fixture rating

UPC 018997096150
Color Black
Material Plastic
Height 7.875 in
Width 7.125 in
Specification  Detailed Specifications