Nuteck - F-WOCT - 26 Cu.In. NuTek® Ceiling Box Airtight Model

CAD$8.09

Product code: NPIFWOCT

Manufacturer: T&B

Brand: Nuteck

Part Number: F-WOCT

  In Stock in Gescan

Details

Round Airtight Ceiling Box, Volume 26 Cubic Inches, Depth Diameter 4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4

UPC 772197000384
Color Gray
UNSPSC 39121316
Certifications CSA Certified
Material Plastic
Diameter 5.25 in
Height 3.75 in
Volume 26 Cu.In.
Width 3.8 in
Specification  Detailed Specifications