Ipex - 077603 - 1-Gang Scepter F Series Deep Blank Box

CAD$12.62

Product code: SCEFD

Manufacturer: Ipex

Part Number: 077603

  In Stock in Gescan

Details

Device Box, Deep Without Hub; Style Fd; 1 Gang Capacity 29.2 Cu Inch Width 2 13/16 Inch Length 4 9/16 Inch Depth 2 3/4 Inch Pvc Material Mounting Hardware Integral Feet Threaded Brass Insert Grounding Clip F Model.

PRODUCT FEATURES:

- Color: Gray
- Certification: CSA certified
- Material: PVC
- Volume: 29.2 cu.in.
- Width: 2 -13/16 in

UPC 62245477603
Color Gray
Certifications CSA certified
Material PVC
Volume 29.2 cu.in.
Width 2 -13/16 in
Specification  Detailed Specifications