Ipex - 277000 - 4"x4"x2" Scepter® Junction Box, Gray

CAD$8.29

Product code: SCEJBX442

Manufacturer: Ipex

Part Number: 277000

  In Stock in Gescan

Details

Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection system and are constructed to provide a degree of protection to personnel against incidental contact with the enclosed equipment and to provide a degree of protection to theenclosed equipment against specified environmental conditions. JBX boxes are molded of PVC, are entirely non-metallic and provide NEMA Type 1, 2, 3R, 4, 4X,6, 6P, 12, 13 protection. JBX junction boxes are intended for installation within a rigid non-metallic conduit system (PVC) or for use independently. Designed and approved for use in both indoor and outdoor applications, JBX junction boxes allow for accessibility for installation of wire and cable in continuous lengths and to enclose joints and splices. JBX junction boxes can also be used to enclose electrical equipment in non-hazardous locations.

UPC 622454418622
Color Gray
Special Features Hand-close Fasteners, Integrated Gasket, Molded Mounting Feet, Built-in Gridlines
Certifications UL 50/50E Certified
Application(how its used) Designed for use in both indoor and outdoor applications
Material IPEX gasket, Valox, PVC
Height 2"
Length 4"
Volume 25.55 cu.in
Width 4"
Specification  Detailed Specifications