Ipex - 077744 - Scepter® Triple Switch Cover Plate

CAD$6.89

Product code: SCETSC203

Manufacturer: Ipex

Part Number: 077744

  In Stock in Gescan

Details

Boxes & Covers Universally Compatible Scepter F-Series double gang boxes, weatherproof covers and cover plates have all been re-designed with universal product compatibility in mind, giving contractors greater ease of installation and cost savings on the job site. Boxes The FSU and FDU blank gang boxes are up to 1" deeper than other manufacturers' double gang boxes, allowing for increased space for installation of receptacles and switches. And, the FSU-Series boxes molded with 1" conduit hubs are shipped with 3/4" and 1/2" reducer bushings to accommodate various sizes of conduit. FSU double gang boxes and covers are CSA certified to CSA C22.2 No. 18.2-06 and C22.2 No. 85-M89 and to UL standard 514C. Covers All the weatherproof covers have been designed to ensure a watertight seal using a new foam gasket, with an adhesive layer for ease of installation. The VSRCU20-2 and VSDRU20-2 weatherproof covers feature a plunger-style switch, making them ideal for high torque, motor rated switches and repeated use in harsh and cold weather environments. The plunger- style switch also has the capability to be locked into the OFF position to avoid accidental switching.

UPC 622454777446
Material PVC
Specification  Detailed Specifications