Hubbell - 2002F - 37.0Cu.In 1/2" Setback tradeSELECT Device Box Flanged Only

CAD$5.98

Product code: HUB2002F

Manufacturer: Hubbell

Part Number: 2002F

  In Stock in Gescan

Details

Vapour barrier boxes prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles.

FEATURES:

• Self-clamping wire entry tabs
• Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quicK installation.

UPC 805035049273
Color Black/Yellow
Special Features Self-clamping wire entry tabs, Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation
Certifications CSA certified
Application(how its used) Vapour barrier boxes prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles
Material Molded from high-strength plastic resin
Specification  Detailed Specifications