Nuteck - F-WSW-US - 2.25" NuTek® Airtight Model Device Box for use with Sheathed Cable, Non-Metallic

CAD$10.67

Product code: NPIFWSWUS

Manufacturer: T&B

Brand: Nuteck

Part Number: F-WSW-US

 Available from Manufacturer

Details

One-Gang Airtight Device Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4

UPC 772197003361
Color Gray
UNSPSC 39121308
Certifications CSA, UL
Material Plastic
Width 2.25 in
Specification  Detailed Specifications