Nuteck - WSW-FC - 2.25" NuTek® Airtight Model Nail on Device Box Non-Gangable for Use with Non-metallic Sheathed Cable

CAD$2.93

Product code: NPIWSWFC

Manufacturer: T&B

Brand: Nuteck

Part Number: WSW-FC

  In Stock in Gescan

Details

One-Gang Device Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-1/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4

UPC 772197003583
Color Gray
UNSPSC 39121306
Certifications CSA
Material Plastic
Height 3.75 in
Length 3.75 in
Width 2.25 in
Specification  Detailed Specifications