Nuteck - WSW-US - 1 Gang Thomas & Betts Ceiling Fixture Device Box, Plastic

CAD$4.23

Product code: NPIWSWUS

Manufacturer: T&B

Brand: Nuteck

Part Number: WSW-US

 Available from Manufacturer

Details

ONE GANG DEVICE BOX CSA/UL

UPC 772197003514
UNSPSC 39121309
Material Plastic
Height 3.75"
Width 2.25"
Specification  Detailed Specifications