Nuteck - 2WSW-US - 2 Gang 3.7"x4"x2.7" Thomas & Betts Device Box, Plastic

CAD$9.76

Product code: NPI2WSWUS

Manufacturer: T&B

Brand: Nuteck

Part Number: 2WSW-US

 Available from Manufacturer

Details

TWO GANG DEVICE BOX CSA/UL

UPC 772197003569
UNSPSC 39121308
Material Plastic
Length 3.7"
Width 4"
Specification  Detailed Specifications