Nuteck - 2-WSW - 4" 33 Cu.In. 2-Gang NuTek® Non-Metallic Box

CAD$6.97

Product code: NPI2WSW

Manufacturer: T&B

Brand: Nuteck

Part Number: 2-WSW

  In Stock in Gescan

Details

Two-Gang Device Box, Volume 33 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 8

UPC 772197000605
Color Gray
UNSPSC 39121306
Certifications CSA Certified
Material Plastic
Height 3.75 in
Length 4 in
Volume 33 Cu.In.
Width 4 in
Specification  Detailed Specifications