Nuteck - 3-WSW - 5-3/4" 54 Cu.In. 1-Gang NuTek® Non-Metallic Box

CAD$11.17

Product code: NPI3WSW

Manufacturer: T&B

Brand: Nuteck

Part Number: 3-WSW

  In Stock in Gescan

Details

Three-Gang Device Box, Volume 48 Cubic Inches, Length 3-3/4 Inches, Width 5-3/4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 12

UPC 772197000650
Color Gray
UNSPSC 39121306
Certifications CSA Certified
Material Plastic
Height 3.75 in
Length 5.75 in
Volume 48 Cu.In.
Width 5.75 in
Specification  Detailed Specifications