Nuteck - 4-FWSW - 4-Gang 67 Cu.In. NuTek® Device Box With Cell Foam Gasket, Non-Metallic

CAD$30.73

Product code: NPI4FWSW

Manufacturer: T&B

Brand: Nuteck

Part Number: 4-FWSW

  In Stock in Gescan

Details

Four-Gang Airtight Device Box, Volume 67 Cubic Inches, Length 3-3/4 Inches, Width 7-5/8 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 16

UPC 772197003767
Color Gray
UNSPSC 39121306
Certifications CSA
Application(how its used) 14/2, 14/3, 12/2, 12/3
Material Plastic
Specification  Detailed Specifications