Nuteck - F-WSW - 3.75"x2.25" 18cu.in. 1-Gang Non-Metallic Device Box Airtight Model

CAD$6.30

Product code: NPIFWSW

Manufacturer: T&B

Brand: Nuteck

Part Number: F-WSW

  In Stock in Gescan

Details

One-Gang Airtight Device Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4

UPC 772197000391
Color Gray
UNSPSC 39121308
Certifications CSA
Application(how its used) For use with nonmetallic sheathed cable.
Material Plastic
Height 3.75 in
Volume 18 Cu In.
Width 2.25 in
Specification  Detailed Specifications