Nuteck - FWRD - 4-11/16" NuTek® Airtight Range And Dryer Box, Non-Metallic

CAD$17.91

Product code: NPIFWRD

Manufacturer: T&B

Brand: Nuteck

Part Number: FWRD

  In Stock in Gescan

Details

Round Ceiling Box, Volume 61 Cubic Inches, Diameter 4-7/8 Inches, Depth 3 Inches, Color Gray, Material Non-Metallic, Cable Entries 4

UPC 772197000407
Color Gray
UNSPSC 39121316
Certifications CSA Certified
Material Plastic
Height 4-7/8 in
Volume 26 Cu.In.
Width 4-7/8 in
Specification  Detailed Specifications