Nuteck - W-OCT - 4" 26 Cu.In. Nu-Tek Non-Metallic Octagonal Box

CAD$4.77

Product code: NPIWOCT

Manufacturer: T&B

Brand: Nuteck

Part Number: W-OCT

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Round Ceiling Box
- Volume: 26 Cubic inches
- Diameter: 4 Inches
- Depth: 2-3/4 Inches
- Color: Gray
- Material: Non-Metallic
- Cable Entries: 4
- Certifications: CSA Certified
- Application: For use with non-metallic sheathed cable

UPC 772197000667
Color Gray
UNSPSC 39121316
Certifications CSA Certified
Material Plastic
Height 3.75 in
Volume 26 Cu In.
Width 4 in
Specification  Detailed Specifications