Nuteck - WRD - 4-7/8" 26 Cu.In. NuTek® Range and Dryer Box, Non-Metallic

CAD$12.45

Product code: NPIWRD

Manufacturer: T&B

Brand: Nuteck

Part Number: WRD

  In Stock in Gescan

Details

Round Ceiling Box, Volume 61 Cubic Inches, Diameter 4-7/8 Inches, Depth 3 Inches, Color Gray, Material Non-Metallic, Cable Entries 4, Flanges and Cables Entry Tabs are Covered with 100 percent Airtight Foam Gaskets

UPC 772197000599
UNSPSC 39121332
Certifications CSA Certified
Material Plastic
Height 4-7/8 in
Volume 26 Cu.In.
Width 4-7/8 in
Specification  Detailed Specifications