Nuteck - WSW-N - 2-1/4" 18 Cu.In. 1-Gang NuTek® Non-Metallic Box

CAD$3.02

Product code: NPIWSWN

Manufacturer: T&B

Brand: Nuteck

Part Number: WSW-N

  In Stock in Gescan

Details

One-Gang Nail-On Device Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-1/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4

UPC 772197002845
Color Gray
UNSPSC 39121306
Certifications CSA Certified
Material Plastic
Height 3.75 in
Volume 18 Cu.In.
Width 2.25 in
Specification  Detailed Specifications