Hoffman - A6P6 - 4.88"x4.88" J-Box Steel Panel, for 6"x6" Enclosure

Regular Price: CAD$7.41 / EA

Product code: HOFA6P6

Manufacturer: Hoffman

Part Number: A6P6

 In Stock

Inventory Availability

Alberta** 59
British Columbia** 68
Manitoba** 9
Ontario 0
Saskatchewan** 6
Total in Gescan ** 172

** Can be shipped to your branch within 5 business days FREE of charge.

Also Viewed

Details

Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with all enclosures which accept these panels.
Brand Hoffman
UNSPSC 39121311
UPC 78351054760
Application(how its used) Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Alum
Height 4.88 in
Color White
Width 4.88 in
Material Painted Steel
RoHS No
Specification  o9kb6l-hoffman-a6p6-specification.pdf