Recessed Boxes

View as
  1. Arlington - TVBU505GC
    Product Code: ARLTVBU505GC

    Description: This Two-Gang Recessed TV Box™ from Arlington which is the secure and easy way to mount a flat screen TV flush against a wall. It is a non-metallic combination power and low voltage TV BOX™ that features power in one side ; low voltage in the other for Class 2 wiring of satellite or cable TV, speakers and more. Plugs and connectors...

    Learn More

      In Stock in Gescan

    CAD$16.60
  2. Legrand - WMFB1DRN
    Product Code: WRMWMFB1DRN

    Includes single-gang box, one 15A, 125V tamper-resistant receptacle, and nickel cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L

    Learn More

      In Stock in Gescan

    CAD$90.49
  3. Arlington - DVFR2WGC
    Product Code: ARLDVFR2W

    Product Description Extensions: Type - Power and Communication Box; Application - Old/New Work; Number of Gangs - 2; Depth in inch - 3.88; Width in inch - 5.11; Height in inch - 5.93; Mounting Hardware - Flange; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Color: White. Includes: Box, Trim Plate, LV Separator, Deco...

    Learn More

      In Stock in Gescan

    CAD$21.15
  4. Ipex - 012000
    Product Code: SCECL10005

    Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

    Learn More

      In Stock in Gescan

    CAD$258.85 /370FT
    Qty:
    0 x370FT
  5. T&B - WSWVB
    Product Code: NPIWSWVB

    Vapor Barrier, For Use with WSW One-Gang Switch Boxes

    Learn More

      In Stock in Gescan

    CAD$1.12
  6. Legrand - 881
    Product Code: WRM881

    Supplied with reusable concrete cap, adapter ring, conduit reducers, and conduit hub plugs. Available for both single and dual service. Graduated cubic inch markings inside the box indicate volume capacity at any depth. Box has parallel conduit hubs eliminating the need for 90° sweeps in installation. One-piece reduction from 1" to 1/2" [25mm to 1...

    Learn More

      In Stock in Gescan

    CAD$28.98
  7. Arlington - DVFR1WGC
    Product Code: ARLDVFR1W

    Description: Recessed Indoor IN BOX™ for New & Retrofit Construction Non-metallic, recessed electrical boxes with trim plates and wall plates. Low voltage divider FEATURES AND BENEFITS • Recessed box allows items, such as furniture, to be placed closer to the wall • Plugs don’t extend past the wall like a regular box • Trim plate is textu...

    Learn More

      In Stock in Gescan

    CAD$13.60
  8. Arlington - TVBU507GC
    Product Code: ARLTVBU507GC

    Description: Arlington’s recessed TVBU505 non-metallic combination power and low voltage TV BOX™ is the secure, easy way to mount a flat screen TV flush against a wall. It features power in one side; low voltage in the other for Class 2 wiring of satellite or cable TV, speakers and more. The job looks great! Plugs and connectors stay inside thi...

    Learn More

      In Stock in Gescan

    CAD$21.55
  9. Legrand - 895TCAL
    Product Code: WRM895TCAL

    Brushed aluminum duplex cover plate with flip lids, 5 1/2' (140mm) for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

    Learn More

      In Stock in Gescan

    CAD$118.73
  10. T&B - CI52-C-18-5/8
    Product Code: COV52C185825

    4 inches square two device cover. Raised 5/8 inch (8.3 cubic inches).

    Learn More

      In Stock in Gescan

    CAD$7.67
  11. Legrand - 861DB
    Product Code: WRM861DB

    Complete with 20A duplex receptacle and brass cover plate. Die-cast aluminum construction with three 1/2" (12.7mm) knockouts. Two on the sides and one on the bottom. 18 cu. in. (295ml3) of capacity. Requires a 4" (102mm) diameter hole.

    Learn More

      In Stock in Gescan

    CAD$100.97
  12. T&B - 68R-CST-BLK
    Product Code: TAB68RCSTBLK

    Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and W...

    Learn More

      In Stock in Gescan

    CAD$88.15
  13. Arlington - TVB613GC
    Product Code: ARLTVB613GC

    Description: Recessed TV Box™ for Power and Low Voltage Non-metallic and metallic, combination power and low voltage box. For power and phone/cable/speaker/surround sound installations. FEATURES AND BENEFITS • Use metallic boxes where metal raceways are required • Perfect for flat screen plasma/LCD televisions • For new or existing construc...

    Learn More

      In Stock in Gescan

    CAD$21.54
  14. T&B - 71W-DS-N-C
    Product Code: TAB71WDSNC

    Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications

    Learn More

      In Stock in Gescan

    CAD$167.15
  15. Legrand - 895P-BLK
    Product Code: WRM895PBLK

    Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Black

    Learn More

      In Stock in Gescan

    CAD$42.08
  16. Sasco Tubes - SP400
    Product Code: SADSP400

    Floor box Surface w 1 Duplex plate

    Learn More

      Limited quantity: 1 In Stock

    CAD$62.28
  17. Arlington - FLB5331MB
    Product Code: ARLFLB5331MB

    Description: Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever in...

    Learn More

      In Stock in Gescan

    CAD$71.65
  18. Arlington - FLB5331NL
    Product Code: ARLFLB5331NL

    Product Description Box Assemblies: Type - Floor Box Kit; Gangs - 1; Depth in inch - 2.90 ; Width in inch - 3.73; Height in inch - 5.00; Device Capacity - 1-Duplex Receptacle (included); Mounting Hardware - Gasketed Cover, Mounting Screws ; Material - Steel Box and Nickel-Plated Cover; Additional Information - Kit Includes: (1) Duplex Receptacle, G...

    Learn More

      In Stock in Gescan

    CAD$80.05
  19. Arlington - FLB5321NL
    Product Code: ARLFLB5321NL

    Description: Style Floor box kit with steel box and metallic cover with threaded plugs Trade Size 1-Gang Usage For new and existing floors

    Learn More

      In Stock in Gescan

    CAD$59.46
  20. Legrand - FB1-TR-DR-N
    Product Code: PASFB1TRDRN

    Tamper-Resistant Floor Box Assembly. #8 duplex opening. Two threaded screw plug, Includes 3232 15 amp, 125 volt tamper-resistant receptacle. Nickel. FEATURES AND BENEFITS: • Tamper-Resistant shutters let plugs in, keep other things out. • Rugged diecast cover plates. • Meets UL514(c) and NEC 314.27(c). • Scrub water compliant. ...

    Learn More

      In Stock in Gescan

    CAD$87.94
  21. T&B - 71W-GFCI-N-C
    Product Code: TAB71WGFCINC

    Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, GFI Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications

    Learn More

      In Stock in Gescan

    CAD$211.62
  22. Arlington - TVL508GC
    Product Code: ARLTVL508GC

    Features: -Low profile design fits behind the industry’s thinnest mounts and HDTVs -Low Profile TV Box for 1/2" or 5/8" drywall with wall cavity depth 3/4" and larger -Conceal multiple AV cables behind your HDTV -15 Amp/125 Volt duplex receptacle (UL Listed component) -Mounting wings are attached for fast installation (tightens against the back o...

    Learn More

      In Stock in Gescan

    CAD$26.78
  23. Legrand - 863DPCOMAL
    Product Code: WRM863DPCOMAL

    Includes round PVC floor box, one 15A, 125V tamper-resistant duplex receptacle, one coax F connector, one RJ45 Category 5e connector, and brushed aluminum duplex opening cover plate with two flip lids.

    Learn More

      In Stock in Gescan

    CAD$190.72
  24. Legrand - 881-ADP
    Product Code: WRM881ADP

    Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately. Product Series: Ratchet-Pro Component Type: Pla...

    Learn More

      In Stock in Gescan

    CAD$15.59
View as