-
Legrand - WMFB1DRN
Product Code: WRMWMFB1DRNIncludes single-gang box, one 15A, 125V tamper-resistant receptacle, and nickel cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L
In Stock in Gescan
CAD$90.49 -
Ipex - 012000
Product Code: SCECL10005Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.
In Stock in Gescan
Call for Price -
Legrand - 881
Product Code: WRM881Supplied with reusable concrete cap, adapter ring, conduit reducers, and conduit hub plugs. Available for both single and dual service. Graduated cubic inch markings inside the box indicate volume capacity at any depth. Box has parallel conduit hubs eliminating the need for 90° sweeps in installation. One-piece reduction from 1" to 1/2" ...
In Stock in Gescan
CAD$28.98 -
Legrand - 895TCAL
Product Code: WRM895TCALBrushed aluminum duplex cover plate with flip lids, 5 1/2' (140mm) for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
In Stock in Gescan
CAD$118.73 -
Legrand - 861DB
Product Code: WRM861DBComplete with 20A duplex receptacle and brass cover plate. Die-cast aluminum construction with three 1/2" (12.7mm) knockouts. Two on the sides and one on the bottom. 18 cu. in. (295ml3) of capacity. Requires a 4" (102mm) diameter hole.
In Stock in Gescan
CAD$100.97 -
T&B - 68R-CST-BLK
Product Code: TAB68RCSTBLKRecessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and W...
In Stock in Gescan
CAD$76.46 -
T&B - 71W-DS-N-C
Product Code: TAB71WDSNCSingle Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications
In Stock in Gescan
CAD$168.79 -
Legrand - 895P-BLK
Product Code: WRM895PBLKPolycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Black
In Stock in Gescan
CAD$42.08 -
Sasco Tubes - SP400
Product Code: SADSP400Floor box Surface w 1 Duplex plate
Out of Stock
CAD$62.28 -
Arlington - FLB5331MB
Product Code: ARLFLB5331MBDescription: Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-th...
In Stock in Gescan
CAD$73.80 -
Arlington - FLB5331NL
Product Code: ARLFLB5331NLProduct Description Box Assemblies: Type - Floor Box Kit; Gangs - 1; Depth in inch - 2.90 ; Width in inch - 3.73; Height in inch - 5.00; Device Capacity - 1-Duplex Receptacle (included); Mounting Hardware - Gasketed Cover, Mounting Screws ; Material - Steel Box and Nickel-Plated Cover; Additional Information - Kit Includes: (1) Duplex Receptacle, G...
In Stock in Gescan
CAD$82.45 -
Arlington - FLB5321NL
Product Code: ARLFLB5321NLDescription: Style Floor box kit with steel box and metallic cover with threaded plugs Trade Size 1-Gang Usage For new and existing floors
In Stock in Gescan
CAD$61.25 -
Legrand - FB1-TR-DR-N
Product Code: PASFB1TRDRNTamper-Resistant Floor Box Assembly. #8 duplex opening. Two threaded screw plug, Includes 3232 15 amp, 125 volt tamper-resistant receptacle. Nickel. FEATURES AND BENEFITS: • Tamper-Resistant shutters let plugs in, keep other things out. • Rugged diecast cover plates. • Meets UL514(c) and NEC 314.27(c). • Scrub water compliant. ...
In Stock in Gescan
CAD$87.94 -
T&B - 71W-GFCI-N-C
Product Code: TAB71WGFCINCSingle Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, GFI Receptalce 15A 125V, Tamper Reistant, with Insulated Ground Wire, For Wood, Ceramic Tile, or Carpeted Floor Applications
In Stock in Gescan
CAD$183.54 -
Legrand - 863DPCOMAL
Product Code: WRM863DPCOMALIncludes round PVC floor box, one 15A, 125V tamper-resistant duplex receptacle, one coax F connector, one RJ45 Category 5e connector, and brushed aluminum duplex opening cover plate with two flip lids.
In Stock in Gescan
CAD$190.72 -
Legrand - 881-ADP
Product Code: WRM881ADPUsed to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately. Product Series: Ratchet-Pro Component Type: Pla...
In Stock in Gescan
CAD$15.59 -
Legrand - WMFB2DRKS4N
Product Code: WRMWMFB2DRKS4NIncludes dual-gang box, one 15A tamper-resistant duplex receptacle, 106 adapter with four openings for communication devices, and nickel cover with four screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 3 1/4" W x 3 3/4" L x 3 7/8" D
In Stock in Gescan
CAD$159.69 -
T&B - 68-P
Product Code: TAB68PFlush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data
In Stock in Gescan
CAD$64.36 -
Legrand - WMFB1DRB
Product Code: WRMWMFB1DRBIncludes single-gang box, one 15A, 125V tamper-resistant receptacle, and brass cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L
In Stock in Gescan
CAD$78.07 -
Legrand - 828GFITCAL
Product Code: WRM828GFITCALBrushed aluminum GFI cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B, and 837B Flanges. Made in USA. Anodized Aluminum
In Stock in Gescan
CAD$79.34 -
Legrand - 895
Product Code: WRM895Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, ho...
In Stock in Gescan
CAD$133.11 -
T&B - P-60-CACP
Product Code: TABP60CACPOne-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass
In Stock in Gescan
CAD$133.77 -
Legrand - 861
Product Code: WRM861The Walker 861 single service Raised Floor Box brings power or communications service directly to the workstation in open space applications. The 861 is available with a quad 15A receptacle that can be wired in a standard or isolated ground configuration. The 861 is also available with flush cover assemblies which protect both power and communicati...
In Stock in Gescan
CAD$44.69 -
Legrand - WMFB2DRKS4B
Product Code: WRMWMFB2DRKS4BLegrand Wiremold® WMFB2DRKS4B Series Dual-Gang Floor Box Assembly includes dual-gang box, one 15A tamper-resistant duplex receptacle, 106 adapter with four openings for communication devices, and brass cover with four screw plugs. Box Dimensions: 3 1/4" W x 3 3/4" L x 3 7/8" D [83mm W x 95mm L x 98mm D] Device Plate: 4 7/8" W x...
In Stock in Gescan
CAD$142.70