Arlington - FLB5331NL - 1-Gang Arlington Floor Box Kit with Steel Box and Nickel Cover

CAD$82.45

Product code: ARLFLB5331NL

Manufacturer: Arlington

Part Number: FLB5331NL

  In Stock in Gescan

Details

Product Description Box Assemblies: Type - Floor Box Kit; Gangs - 1; Depth in inch - 2.90 ; Width in inch - 3.73; Height in inch - 5.00; Device Capacity - 1-Duplex Receptacle (included); Mounting Hardware - Gasketed Cover, Mounting Screws ; Material - Steel Box and Nickel-Plated Cover; Additional Information - Kit Includes: (1) Duplex Receptacle, Gasketed Cover, Mounting Screws, Cover Size and Style: Nickel-plated with Two Flip Lids Type: Floor Box Kit Gangs: 1 Depth in inch: 2.90 Width in inch: 3.73 Height in inch: 5.00 Device Capacity: 1-Duplex Receptacle (included) Mounting Hardware: Gasketed Cover, Mounting Screws Material: Steel Box and Nickel-Plated Cover

UPC 22020
Color Nickel
Material Steel
Specification  Detailed Specifications