Boxes
-
Legrand - FB1-TR-DR-N
Product Code: PASFB1TRDRNTamper-Resistant Floor Box Assembly. #8 duplex opening. Two threaded screw plug, Includes 3232 15 amp, 125 volt tamper-resistant receptacle. Nickel. FEATURES AND BENEFITS: • Tamper-Resistant shutters let plugs in, keep other things out. • Rugged diecast cover plates. • Meets UL514(c) and NEC 314.27(c). • Scrub water compliant. ...
In Stock
CAD$87.78 / EA -
Arlington - FLB5321NL
Product Code: ARLFLB5321NLDescription: Style Floor box kit with steel box and metallic cover with threaded plugs Trade Size 1-Gang Usage For new and existing floors
In Stock
CAD$60.64 / EA -
Arlington - FLB5331NL
Product Code: ARLFLB5331NLProduct Description Box Assemblies: Type - Floor Box Kit; Gangs - 1; Depth in inch - 2.90 ; Width in inch - 3.73; Height in inch - 5.00; Device Capacity - 1-Duplex Receptacle (included); Mounting Hardware - Gasketed Cover, Mounting Screws ; Material - Steel Box and Nickel-Plated Cover; Additional Information - Kit Includes: (1) Duplex Receptacle, G...
In Stock
CAD$81.64 / EACH -
Arlington - FLB5331MB
Product Code: ARLFLB5331MBDescription: Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever in...
In Stock
CAD$73.08 / EACH -
Arlington - FLB5552NLa
Product Code: ARLFLB5552NLCombo floor box kit with installed low-voltage divider and square metal cover with flip lids. Used For new and existing floors.
In Stock
CAD$127.04 / EA -
Arlington - FLB5552MB
Product Code: ARLFLB5552MBCombo floor box kit with installed low-voltage divider and square metal cover with flip lids. Used For new and existing floors.
In Stock
CAD$117.38 / EA -
CAD$279.50 / EA
-
Ipex - 076954
Product Code: SCEFBNONMETALLIC FLOOR BOX, COVER & METAL COVER ADAPTER Installation is quick and simple, with our nonmetallic floor box and covers, saving both time and money over similar metallic assemblies. Scepter’s floor box and duplex receptacle covers are constructed from high impact, noncorroding and nonconducting PVC. The flush-mount covers are available in ...
In Stock
CAD$65.24 / EA -
T&B - 68-HP
Product Code: TAB68HPFlush Service Round Floor Box, 140 Cubic Inches, Opening Diameter 5-31/32 Inches, Base Diameter 8-1/8 Inches, Depth 6 Inches, 1 Inch and 1-1/2 Inch Conduit Hubs, Non-Metallic, Minimum Concrete Depth Flush 4 Inches Furniture Feed 3-1/2 Inches
In Stock
CAD$75.38 / EA -
T&B - 68P-DV-KIT-BRS
Product Code: TAB68PDVKITBRSDual Voltage Divider Kit, Brass Cover, For Tile, Carpet, and Wood Floors, Equipped with Data Plates for 4 Keystone Jacks and Brass Snap-Lock Cover
Available from Manufacturer
CAD$226.39 / EA -
T&B - 667-SC
Product Code: TAB667SCFour Gang Recessed Service Floor Box, 128 Cubic Inches, 13 Inches Square, Depth 3 Inches, Galvanized Steel, 3/4 Inch 1 Inch and 1-1/4 Inch Knockouts, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Available from Manufacturer
CAD$379.70 / EA -
T&B - 641
Product Code: TAB641Single Gang Flush Service Floor Box, 35 Cubic Inches, Length 5-1/2 Inches, Width 4 Inches, Depth 3-5/8 Inches, 3/4 Inch Conduit Hubs, Cast Iron
Available from Manufacturer
CAD$119.91 / EA -
CAD$473.00 / EA
-
T&B - 665-SC
Product Code: TAB665SCFour Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Dat...
Available from Manufacturer
CAD$283.22 / EA -
CAD$279.50 / EA
-
Legrand - TM1542TRLA
Product Code: PASTM1542TRLADescription: Thermoplastic Cover Includes 15 amp 125 volt Decorator receptacle, matching detachable and replacable hinged door; threaded device-mounting holes; drill guides for low-voltage poke-through holes; accepts any Decorator device; mounts on carpeting, hardwood, linoleum, tile floors; Four mounting/leveling screws. Light Almond.
Available from Manufacturer
CAD$115.16 / EA -
Legrand - 880S3
Product Code: WRM880S3This floor box series provides an excellent activation solution for applications where single service is required in open space areas. The floor box is offered in a stamped steel construction, designed to be installed in above-grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applicati...
Available from Manufacturer
CAD$192.57 / EA -
Arlington - FLB6242NL
Product Code: ARLFLB6242NLArlington’s UL LISTED Steel FLOOR BOX KITS are the easy way to install receptacles flush in a NEW or EXISTING floor. Designed for flexibility, these kits offer multiple options for the device setup. Along with your two-gang steel box, you can get: - One power, and one low voltage or - Two power devices. The floor box kits come with round, brass...
In Stock
CAD$132.58 / EA -
T&B - 664-SC
Product Code: TAB664SCTwo Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Available from Manufacturer
CAD$184.17 / EA -
Legrand - KP9999RT
Product Code: WRMKP9999RTDETAILS DUAL FLIP UP UNIT 15/20 AMPERE GASKETED DUPLEX RECEPTACLE, (1) 2A BEZEL/ORTRONICS SERIES II FRONT LOADING MODULE SYSTEM/TRACJACK INDIVIDUAL JACK SYSTEM SIZE 9 1/4 INCH L X 4 3/4 INCH W BLACK
Limited quantity: 3 available
CAD$189.46 / EA -
Legrand - 885B
Product Code: WAD885Floor Box Assembly, Round, Diameter: 4-13/16 Inch, Side Knockouts: (4) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 29.5, Adjustments: 1-3/4 to 1/2 Inch, Steel
Available from Manufacturer
CAD$81.72 / EA -
Legrand - 881ADP
Product Code: WAD881ADPUsed to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10deg of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately.
Available from Manufacturer
CAD$17.80 / EA -
Ipex - 077068
Product Code: SCEFBKITNONMETALLIC FLOOR BOX, COVER & METAL COVER ADAPTER: Installation is quick and simple, with our nonmetallic floor box and covers, saving both time and money over similar metallic assemblies. Scepter’s floor box and duplex receptacle covers are constructed from high impact, noncorroding and nonconducting PVC. The flush-mount covers are available in...
Available from Manufacturer
CAD$91.32 / EA -
Arlington - FLB6242MB
Product Code: ARLFLB6242MBArlington’s UL LISTED Steel FLOOR BOX KITS are the easy way to install receptacles flush in a NEW or EXISTING floor. Designed for flexibility, these kits offer multiple options for the device setup. Along with your two-gang steel box, you can get: - One power, and one low voltage or - Two power devices. The floor box kits come with round, brass...
In Stock
CAD$119.22 / EA