Pass & Seymour - FB1-TR-DR-N - 1-Gang Tamper-Resistant Floor Box Assembly Wood Sub-Floors, Nickel

CAD$87.94

Product code: PASFB1TRDRN

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: FB1-TR-DR-N

  In Stock in Gescan

Details

Tamper-Resistant Floor Box Assembly. #8 duplex opening. Two threaded screw plug, Includes 3232 15 amp, 125 volt tamper-resistant receptacle. Nickel.



FEATURES AND BENEFITS:

• Tamper-Resistant shutters let plugs in, keep other things out.
• Rugged diecast cover plates.
• Meets UL514(c) and NEC 314.27(c).
• Scrub water compliant.
• With durable nickel or brass cover plates.
• Dual-voltage models available.
• Swing brackets mounting option eliminates drilling tile flooring for mounting screws.
• Wood sub-floors only.

UPC 785007108729
Color Nickel
UNSPSC 39121308
Certifications cULus listed, UN SPS C: 39121308
Material Nickel
Volume 20.5 cu. in .
Width 3.25 in
Specification  Detailed Specifications