Pass & Seymour - TM1542TRLA - 125V 15Amp Legrand Pass & Seymour® Tamper-Resistant Floor Box Thermoplastic Cover, Light Almond

CAD$112.01

Product code: PASTM1542TRLA

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TM1542TRLA

 Available from Manufacturer

Details

Description: Thermoplastic Cover Includes 15 amp 125 volt Decorator receptacle, matching detachable and replacable hinged door; threaded device-mounting holes; drill guides for low-voltage poke-through holes; accepts any Decorator device; mounts on carpeting, hardwood, linoleum, tile floors; Four mounting/leveling screws. Light Almond.

UPC 785007245271
UNSPSC 39121308
Special Features Durable construction, impact, and scratch resistant
Certifications UN SPS C: 39121308
Material Plastic
Diameter 6.5"
Specification  Detailed Specifications