Wiremold - 818TCAL - Legrand Wiremold® 1-Gang Brushed Aluminum Combination Carpet and Tile Flange

CAD$82.25

Product code: WRM818TCAL

Manufacturer: Legrand

Brand: Wiremold

Part Number: 818TCAL

  In Stock in Gescan

Details

One-gang brushed aluminum combination carpet and tile flange, 5.940" x 4.920" (150.9mm x 125.0mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.

UPC 786564054511
Special Features Brushed aluminum flanges come with beveled edges.
Material Aluminum
Specification  Detailed Specifications